Zoro Homepage

Oil Rubbed Bronze Pull 86301US10B

  • Mfr # 86301US10B

  • Zoro # G4270316


product price: $24.19
/ea

Key Features

Material
Brass
Length
5-1/4"
Projection
1-1/8"
Includes
Installation Hardware
Grip Style
Bar Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86301US10B
Zoro #
G4270316
UPC #
-
Country of Origin
China

Dimensions

Length
5-1/4"

Details

Material
Brass
Projection
1-1/8"
Item
Oil Rubbed Bronze Pull 86301US10B
Includes
Installation Hardware
Grip Style
Bar Pulls

Description

Oil Rubbed Bronze Pull 86301US10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.