
Oil Rubbed Bronze Pull 86303US10B
Mfr # 86303US10B
Zoro # G4270255
product price: $46.75
/eaKey Features
Material
Brass
Length
11.25 in.
Projection
1.125 in.
Includes
Installation Hardware
Grip Style
Bar Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86303US10B
Zoro #
G4270255
UPC #
-
Country of Origin
China
Dimensions
Length
11.25 in.
Details
Material
Brass
Projection
1.125 in.
Item
Oil Rubbed Bronze Pull 86303US10B
Includes
Installation Hardware
Grip Style
Bar Pulls
Description
Oil Rubbed Bronze Pull 86303US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.