
Oil Rubbed Bronze Pull 86362US10B
Mfr # 86362US10B
Zoro # G4272258
product price: $40.99
/eaKey Features
Material
Brass
Length
8.5 in.
Width
1/2"
Projection
1-1/4"
Grip Style
Bar Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86362US10B
Zoro #
G4272258
UPC #
-
Country of Origin
China
Dimensions
Length
8.5 in.
Width
1/2"
Details
Material
Brass
Projection
1-1/4"
Item
Oil Rubbed Bronze Pull 86362US10B
Grip Style
Bar Pulls
Description
Oil Rubbed Bronze Pull 86362US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.