
Oil Rubbed Bronze Pull 86676US10B
Mfr # 86676US10B
Zoro # G4282435
product price: $24.19
/eaKey Features
Material
Brass
Length
6.75 in.
Width
1/2"
Projection
1.375 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86676US10B
Zoro #
G4282435
UPC #
-
Country of Origin
China
Dimensions
Length
6.75 in.
Width
1/2"
Details
Material
Brass
Projection
1.375 in.
Item
Oil Rubbed Bronze Pull 86676US10B
Includes
Installation Hardware
Grip Style
Bar Pulls
Description
Oil Rubbed Bronze Pull 86676US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.