
Oil Rubbed Bronze Stop, 2232US10B
Mfr # 2232US10B
Zoro # G1512623
product price: $15.99
/eaKey Features
Material
Brass
Length
3"
Projection
3 in.
Base Dia.
1.25 in.
Series
Door Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2232US10B
Zoro #
G1512623
UPC #
-
Country of Origin
China
Dimensions
Length
3"
Base Dia.
1.25 in.
Details
Item
Oil Rubbed Bronze Stop,2232US10B
Material
Brass
Projection
3 in.
Series
Door Accessories
Application
Brass Modern, Classic Brass, Designer Brass, Lost Wax / Tuscany Bronze, Sandcast Bronze
Description
Oil Rubbed Bronze Stop,2232US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.