
Oil Rubbed Bronze Stop, 2255US10B
Mfr # 2255US10B
Zoro # G1513673
product price: $22.65
/eaKey Features
Material
Brass, Rubber
Height
2.75 in.
Width
2.75 in.
Base Dia.
2-3/4"
Application
Brass Modern, Classic Brass, Designer Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2255US10B
Zoro #
G1513673
UPC #
-
Country of Origin
China
Dimensions
Height
2.75 in.
Width
2.75 in.
Base Dia.
2-3/4"
Details
Item
Oil Rubbed Bronze Stop,2255US10B
Material
Brass, Rubber
Application
Brass Modern, Classic Brass, Designer Brass
Series
Door Accessories
Construction
Solid Brass
Description
Oil Rubbed Bronze Stop,2255US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.