Zoro Homepage

Oil Rubbed Bronze Stop, 2257US10B

  • Mfr # 2257US10B

  • Zoro # G1513725


product price: $26.55
/ea

Key Features

Material
Brass, Rubber
Height
1-1/2"
Base Dia.
1-3/16"
Finish
Oil Rubbed Bronze is a living finish. Over time it will change, revealing the subtle metallic accents beneath. This aging takes on the visual characteristics of a unit much older than it really is. Those looking for a vintage look should definitely give this finish some consideration.
Application
Door Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2257US10B
Zoro #
G1513725
UPC #
-
Country of Origin
China

Dimensions

Height
1-1/2"
Base Dia.
1-3/16"

Details

Item
Oil Rubbed Bronze Stop,2257US10B
Material
Brass, Rubber
Finish
Oil Rubbed Bronze is a living finish. Over time it will change, revealing the subtle metallic accents beneath. This aging takes on the visual characteristics of a unit much older than it really is. Those looking for a vintage look should definitely give this finish some consideration.
Application
Door Accessories

Description

Oil Rubbed Bronze Stop,2257US10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.