
Oil Rubbed Bronze Stop, 2259US10B
Mfr # 2259US10B
Zoro # G1513865
product price: $26.55
/eaKey Features
Material
Brass
Height
1.5 in.
Finish
Oil Rubbed Bronze is a living finish. Over time it will change, revealing the subtle metallic accents beneath. This aging takes on the visual characteristics of a unit much older than it really is. Those looking for a vintage look should definitely give this finish some consideration.
Application
Door Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2259US10B
Zoro #
G1513865
UPC #
-
Country of Origin
China
Dimensions
Height
1.5 in.
Details
Item
Oil Rubbed Bronze Stop,2259US10B
Material
Brass
Finish
Oil Rubbed Bronze is a living finish. Over time it will change, revealing the subtle metallic accents beneath. This aging takes on the visual characteristics of a unit much older than it really is. Those looking for a vintage look should definitely give this finish some consideration.
Application
Door Accessories
Description
Oil Rubbed Bronze Stop,2259US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.