Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door

  • Mfr # 8121OTUS19

  • Zoro # G008383966


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Lockset Handle Type
Old Town
Required Door Thickness
1-1/4" to 2"
Style
Knob
Height
4-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8121OTUS19
Zoro #
G008383966
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-1/4" to 2"
Height
4-3/8"
Width
2-9/16"

Details

Lockset Function
Passage
Lockset Handle Type
Old Town
Style
Knob
Backset
2-3/4", 2-3/8"
Series
Old Town
Door Handing
Left, Reversible, Right
Fire Rated
No
Material
Brass, Crystal

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Old Town Crystal Knob 2-3/8 in Backset Passage With Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.