Shop EMTEK
See all product information
Create Account
Pair of 4in x 4in 1/4in Radius Steel Residential Duty Hinges Satin Brass Finish
- Mfr # 91024US4
- Zoro # G115501239
product price:Â
$
22.99
/pr
Key Features
Material
Steel
Finish
Satin Brass
Color
Satin Brass
Length
5.2 in
Size
4" x 4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91024US4
- Zoro #
- G115501239
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Finish
- Satin Brass
- Color
- Satin Brass
Dimensions
- Length
- 5.2 in
- Size
- 4" x 4"
- Width
- 2.4 in
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.