
Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door
Mfr # 8121PUS14
Zoro # G208383957
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Passage
Lockset Handle Type
Providence
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Style
Knob
Series
Providence
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8121PUS14
Zoro #
G208383957
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Height
4-3/8"
Width
2-9/16"
Details
Lockset Function
Passage
Lockset Handle Type
Providence
Style
Knob
Series
Providence
Backset
2-3/4" or 2-3/8"
Material
Brass
Door Handing
Left, Reversible, Right
Fire Rated
No
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Providence Knob 2-3/8 in Backset Passage With Rectangular Rose for 1-1/4 in to 2 in Door Polished Nickel Lifetime Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.