
Providence Knob Dummy Pair with Regular Rose for 1-1/4 in to 2 in Door Satin Brass Finish
Mfr # 8050PUS4
Zoro # G208386965
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Locket Handle Type
Providence
Lockset Function
Dummy Set
Required Door Thickness
1-1/2", 1-3/4", 1-3/8", 1-5/8"
Series
Providence
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8050PUS4
Zoro #
G208386965
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/2", 1-3/4", 1-3/8", 1-5/8"
Height
2-3/4"
Width
2.75 in.
Details
Locket Handle Type
Providence
Lockset Function
Dummy Set
Series
Providence
Material
Brass
Fire Rated
No
Application
Brass Classic, Pre-Configured
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.