Radius Corner Faceplate and Screws for Passage or Privacy Latch Polished Nickel Lifetime Finish

  • Mfr # 83231US14

  • Zoro # G715511478


product price: $8.39
/ea

Key Features

Finish
Polished Nickel Lifetime
Color
Polished Nickel Lifetime
Material
Brass
Depth
1.2 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83231US14
Zoro #
G715511478
UPC #
-
Country of Origin
China

Dimensions

Depth
1.2 in
Width
2.4 in
Length
4 in

Details

Finish
Polished Nickel Lifetime
Color
Polished Nickel Lifetime
Material
Brass

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.