
Radius Corner Faceplate and Screws for Passage or Privacy Latch Unlacquered Brass Finish
Mfr # 83231US3NL
Zoro # G315511496
product price: $13.65
/eaKey Features
Finish
Unlacquered Brass
Width
2.25 in
Depth
0.06 in
Length
1 in
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83231US3NL
Zoro #
G315511496
UPC #
-
Country of Origin
United States
Dimensions
Width
2.25 in
Depth
0.06 in
Length
1 in
Details
Finish
Unlacquered Brass
Color
Unlacquered Brass
Material
Brass
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.