Round Knob Dummy with Disk Rose for 1-1/4in to 2in Door Brushed Stainless Steel Finish (Discontinued)
- Mfr # S30002RNKSS
- Zoro # G915500517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S30002RNKSS
Zoro #
G915500517
UPC #
-
Country of Origin
United States
Dimensions
Height
3.4 in
Width
5 in
Length
9.2 in
Details
Finish
Brushed Stainless Steel
Series
Passage and Privacy Lockset Collection
Material
Stainless Steel
Color
Brushed Stainless Steel
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.