Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Brass Passage 5110MDCUS4

  • Mfr # 5110MDCUS4

  • Zoro # G1969653


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Lockset Handle Type
Modern Disc
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Style
Knob
Backset
2-3/4" or 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5110MDCUS4
Zoro #
G1969653
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Height
2-1/2"
Width
2-1/2"

Details

Lockset Function
Passage
Lockset Handle Type
Modern Disc
Style
Knob
Item
Satin Brass Passage 5110MDCUS4
Backset
2-3/4" or 2-3/8"
Series
Modern Disc
Material
Brass, Crystal
Door Handing
Reversible Left or Right
Fire Rated
No

Description

Item Satin Brass Passage 5110MDCUS4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.