
Satin Brass Pull 86452US4
Mfr # 86452US4
Zoro # G4277246
product price: $13.65
/eaKey Features
Material
Brass
Projection
1.125 in.
Length
1-7/8"
Width
0.5 in.
Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86452US4
Zoro #
G4277246
UPC #
-
Country of Origin
China
Dimensions
Length
1-7/8"
Width
0.5 in.
Details
Material
Brass
Projection
1.125 in.
Hardware Included
Yes
Grip Style
Designer Knobs, Bar Knobs
Series/Collection
Urban Modern
Item
Satin Brass Pull 86452US4
Series
Freestone
Construction
Solid Brass
Description
Satin Brass Pull 86452US4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.