
Satin Nickel Hook, 2607US15
Mfr # 2607US15
Zoro # G2162363
product price: $26.55
/eaKey Features
Hook Item
Traditional Brass Double Hook
Number of Hooks
2
Basic Hook Material
Brass
Hook Base Width
1-1/2"
Projection
2-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2607US15
Zoro #
G2162363
UPC #
-
Country of Origin
China
Dimensions
Hook Base Width
1-1/2"
Overall Length
3-1/2"
Details
Hook Item
Traditional Brass Double Hook
Number of Hooks
2
Basic Hook Material
Brass
Hook Finish
Satin Nickel
Projection
2-1/8"
Includes
screws
Item
Satin Nickel Hook,2607US15
Description
Satin Nickel Hook,2607US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.