Zoro Homepage

Satin Nickel Hook, 28098US15

  • Mfr # 28098US15

  • Zoro # G2168977


product price: $63.55
/ea

Key Features

Hook Item
8 Style Modern Brass Double Hook
Number of Hooks
2
Basic Hook Material
Solid Brass
Projection
2-5/8"
Overall Length
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28098US15
Zoro #
G2168977
UPC #
840439841283
Country of Origin
China

Dimensions

Overall Length
3-5/8"

Details

Hook Item
8 Style Modern Brass Double Hook
Number of Hooks
2
Basic Hook Material
Solid Brass
Hook Finish
Satin Nickel
Projection
2-5/8"
Item
Satin Nickel Hook,28098US15

Description

Satin Nickel Hook,28098US15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.