Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Nickel Knob 86611US15

  • Mfr # 86611US15

  • Zoro # G4282794


product price: $26.55
/ea

Key Features

Shape
Mushroom
Material
Brass
Projection
1.5 in.
Diameter
1.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86611US15
Zoro #
G4282794
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.625 in.

Details

Item
Satin Nickel Knob 86611US15
Shape
Mushroom
Material
Brass
Projection
1.5 in.

Description

Satin Nickel Knob 86611US15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.