Shop EMTEK
See all product information
Create Account
Satin Nickel Mortise, 3349PCUS15LH212
- Mfr # 3349PCUS15LH212
- Zoro # G1899599
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Includes
Trim
Features
Single Cylinder
Lockset Handle Type
Knob
Style
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3349PCUS15LH212
- Zoro #
- G1899599
- UPC #
- -
- Country of Origin
- China
- Item
- Satin Nickel Mortise,3349PCUS15LH212
- Finish
- Satin Nickel
- Includes
- Trim
- Features
- Single Cylinder
- Lockset Handle Type
- Knob
- Style
- Left Hand
- Strike Type
- Mortise
Description
Satin Nickel Mortise,3349PCUS15LH212
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.