Satin Nickel Mortise, 3349RBKUS15LH234

  • Mfr # 3349RBKUS15LH234

  • Zoro # G1899924


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Includes
Trim
Features
Single Cylinder
Style
Left Hand
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3349RBKUS15LH234
Zoro #
G1899924
UPC #
-
Country of Origin
China

Details

Item
Satin Nickel Mortise,3349RBKUS15LH234
Finish
Satin Nickel
Includes
Trim
Features
Single Cylinder
Style
Left Hand
Lockset Handle Type
Knob
Strike Type
Mortise

Description

Satin Nickel Mortise,3349RBKUS15LH234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.