Satin Nickel Multipoint, 11A3RLUS15RH
Mfr # 11A3RLUS15RH
Zoro # G4447267
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Color
Blue
Back Material
Polyester/Spandex
Closure Type
TPR/Hook-and-Loop
Sub-Category
Mechanics Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11A3RLUS15RH
Zoro #
G4447267
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Satin Nickel Multipoint,11A3RLUS15RH
Finish
Satin Nickel
Color
Blue
Back Material
Polyester/Spandex
Closure Type
TPR/Hook-and-Loop
Sub-Category
Mechanics Gloves
Cuff
Polyester/Spandex
Application
General Mechanics
Finger Style
Pinch Tip Construction
Palm Material
Microsuede
Lining
Polyester
Stitching Material
Bonded Nylon
Thumb Style
Wing Thumb
Palm Construction
Single Layer
Description
Satin Nickel Multipoint,11A3RLUS15RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.