
Satin Nickel Pull 86264US15
Mfr # 86264US15
Zoro # G4267979
product price: $24.19
/eaKey Features
Material
Brass
Length
4"
Width
0.625 in.
Projection
1 in.
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86264US15
Zoro #
G4267979
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Width
0.625 in.
Details
Material
Brass
Projection
1 in.
Item
Satin Nickel Pull 86264US15
Includes
Installation Hardware
Grip Style
Handle Pulls
Description
Satin Nickel Pull 86264US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.