
Satin Nickel Pull 86358US15
Mfr # 86358US15
Zoro # G4271917
product price: $26.55
/eaKey Features
Material
Brass
Length
5"
Width
1/2"
Projection
1.25 in.
Grip Style
Bar Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86358US15
Zoro #
G4271917
UPC #
-
Country of Origin
China
Dimensions
Length
5"
Width
1/2"
Details
Material
Brass
Projection
1.25 in.
Item
Unlacquered Brass Pull 86358US3NL
Grip Style
Bar Pulls
Description
Unlacquered Brass Pull 86358US3NL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.