Zoro Homepage

Satin Nickel Pull 86454US15

  • Mfr # 86454US15

  • Zoro # G4277386


product price: $22.65
/ea

Key Features

Material
Brass
Projection
1-1/4"
Length
5.25 in.
Width
0.375 in.
Center-to-Center Measurement
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86454US15
Zoro #
G4277386
UPC #
-
Country of Origin
China

Dimensions

Length
5.25 in.
Width
0.375 in.

Details

Material
Brass
Projection
1-1/4"
Center-to-Center Measurement
4"
Hardware Included
Yes
Grip Style
Bar Pulls
Series/Collection
Urban Modern
Item
Satin Nickel Pull 86454US15
Series
Freestone
Construction
Solid Brass

Description

Satin Nickel Pull 86454US15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.