Zoro Homepage

Satin Nickel Strike 86086US15, Brass, Includes: Hardware

  • Mfr # 86086US15

  • Zoro # G4262449


product price: $12.79
/ea

Key Features

Finish
Oil rubbed bronze, deep burgundy, flat black, medium bronze and silver patina are all living finishes. Over time they will change, wearing away to reveal the metal beneath. This aging takes on the visual characteristics of an antique.
Width
1.875 in.
Material
Brass
Series
Door Accessories
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86086US15
Zoro #
G4262449
UPC #
-
Country of Origin
China

Dimensions

Width
1.875 in.
Height (In.)
2.25 in.

Details

Finish
Oil rubbed bronze, deep burgundy, flat black, medium bronze and silver patina are all living finishes. Over time they will change, wearing away to reveal the metal beneath. This aging takes on the visual characteristics of an antique.
Material
Brass
Series
Door Accessories
Item
Satin Nickel Strike 86086US15
Includes
Hardware

Description

Satin Nickel Strike 86086US15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.