Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Nickel Strike 86087US15

  • Mfr # 86087US15

  • Zoro # G4262659


product price: $10.99
/ea

Key Features

Width
1.125 in.
Material
Brass
Series
Door Accessories
Includes
Hardware
Height (In.)
2.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86087US15
Zoro #
G4262659
UPC #
-
Country of Origin
China

Dimensions

Width
1.125 in.
Height (In.)
2.75 in.
Mounting Hole Size (In.)
2-1/4"

Details

Material
Brass
Series
Door Accessories
Item
Satin Nickel Strike 86087US15
Includes
Hardware

Description

Satin Nickel Strike 86087US15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.