Satin Stainless Steel Handleset 461121JSATINSTEEL

  • Mfr # 461121JSATINSTEEL

  • Zoro # G5560949


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Features
Single Cylinder
Style
Tubular
Outside Trim Type
Grip
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461121JSATINSTEEL
Zoro #
G5560949
UPC #
-
Country of Origin
China

Details

Item
Satin Stainless Steel Handleset 461121JS
Finish
Satin Stainless Steel
Features
Single Cylinder
Style
Tubular
Outside Trim Type
Grip
Lockset Handle Type
Knob

Description

Satin Stainless Steel Handleset 461121JS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.