Satin Stainless Steel Handleset 462121SVSATINSTEEL

  • Mfr # 462121SVSATINSTEEL

  • Zoro # G5562848


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Features
Double Cylinder
Outside Trim Type
Grip
Lockset Handle Type
Knob
Style
Tubular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462121SVSATINSTEEL
Zoro #
G5562848
UPC #
-
Country of Origin
China

Details

Item
Satin Stainless Steel Handleset 462121SV
Finish
Satin Stainless Steel
Features
Double Cylinder
Outside Trim Type
Grip
Lockset Handle Type
Knob
Style
Tubular

Description

Satin Stainless Steel Handleset 462121SV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.