Shop EMTEK
See all product information
Create Account
Satin Stainless Steel Handleset 462131SVSATINSTEEL
Mfr # 462131SVSATINSTEEL
Zoro # G5562893
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Features
Double Cylinder
Outside Trim Type
Grip
Style
Tubular
Lockset Handle Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 462131SVSATINSTEEL
- Zoro #
- G5562893
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Satin Stainless Steel Handleset 462131SV
- Finish
- Satin Stainless Steel
- Features
- Double Cylinder
- Outside Trim Type
- Grip
- Style
- Tubular
- Lockset Handle Type
- Knob
Description
Satin Stainless Steel Handleset 462131SV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.