
Satin Stainless Steel Pull S62008SS
Mfr # S62008SS
Zoro # G2053285
product price: $28.89
/eaKey Features
Material
Stainless Steel
Length
12.5 in.
Width
0.5 in.
Projection
1-1/4"
Shape
Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S62008SS
Zoro #
G2053285
UPC #
-
Country of Origin
China
Dimensions
Length
12.5 in.
Width
0.5 in.
Details
Material
Stainless Steel
Projection
1-1/4"
Item
Satin Stainless Steel Pull S62008SS
Shape
Bar
Grip Style
Bar Pulls
Description
Satin Stainless Steel Pull S62008SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.