
Satin Stainless Steel Pull S62014SS
Mfr # S62014SS
Zoro # G2053504
product price: $66.85
/eaKey Features
Material
Stainless Steel
Length
38.5 in.
Width
1/2"
Projection
1.25 in.
Shape
Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S62014SS
Zoro #
G2053504
UPC #
-
Country of Origin
China
Dimensions
Length
38.5 in.
Width
1/2"
Details
Material
Stainless Steel
Projection
1.25 in.
Item
Satin Stainless Steel Pull S62014SS
Shape
Bar
Grip Style
Appliance Pulls, Bar Pulls
Description
Satin Stainless Steel Pull S62014SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.