Zoro Homepage

Square Corner Faceplate and Screws for Passage or Privacy Latch Satin Brass Finish

  • Mfr # 83230US4

  • Zoro # G115511481


product price: $7.99
/ea

Key Features

Finish
Satin Brass
Length
4 in
Material
Brass
Depth
1.2 in
Width
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83230US4
Zoro #
G115511481
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Depth
1.2 in
Width
2.4 in

Details

Finish
Satin Brass
Material
Brass
Color
Satin Brass

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.