
Square Corner Full Lip Strike for Passage, Privacy or Key-In Sets Satin Nickel Finish
Mfr # 86084US15
Zoro # G415501830
product price: $9.99
/eaKey Features
Finish
Satin Nickel
Length
3.4 in
Width
2.3 in
Color
Satin Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86084US15
Zoro #
G415501830
UPC #
-
Country of Origin
China
Dimensions
Length
3.4 in
Width
2.3 in
Depth (In.)
1.7 in
Details
Finish
Satin Nickel
Color
Satin Nickel
Material
Brass
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomfts design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.