Stainless Steel Handleset 460131LSATINSTEELRH

  • Mfr # 460131LSATINSTEELRH

  • Zoro # G5559865


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Dummy
Finish
Stainless Steel
Series
Stainless Steel
Includes
Trim
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460131LSATINSTEELRH
Zoro #
G5559865
UPC #
-
Country of Origin
China

Details

Item
Stainless Steel Handleset 460131LSATINST
Lockset Function
Dummy
Finish
Stainless Steel
Series
Stainless Steel
Includes
Trim
Features
Right Hand
Outside Trim Type
Grip
Style
Tubular

Description

Stainless Steel Handleset 460131LSATINST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.