Stainless Steel Handleset 460232LSATINSTEELRH
Mfr # 460232LSATINSTEELRH
Zoro # G5560538
product price:Â $437.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dummy
Finish
Stainless Steel
Series
Stainless Steel
Includes
Trim
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460232LSATINSTEELRH
Zoro #
G5560538
UPC #
-
Country of Origin
China
Details
Item
Stainless Steel Handleset 460232LSATINST
Lockset Function
Dummy
Finish
Stainless Steel
Series
Stainless Steel
Includes
Trim
Features
Right Hand
Style
Tubular
Outside Trim Type
Grip
Description
Stainless Steel Handleset 460232LSATINST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.