
Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door
Mfr # 5210STUUS14LH
Zoro # G808386785
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Left
Series
Stuttgart
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5210STUUS14LH
Zoro #
G808386785
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Bore Dia.
2-1/8"
Handle Length
5.25 in.
Height
2.5 in.
Width
2.5 in.
Details
Lockset Function
Privacy
Locking Mechanism
Trim Lock
Hand
Left
Series
Stuttgart
Backset
2-3/4", 2-3/8"
Material
Brass
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Stuttgart Lever Left Hand 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Polished Nickel Lifetime Finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.