Tumbled White Bronze Hook, 2307TWB
Mfr # 2307TWB
Zoro # G1515545
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Hook Item
Sandcast Bronze 3 Hooks with Rectangular Plate
Number of Hooks
3
Hook Base Width
9-1/2"
Projection
2-1/2"
Overall Length
9-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2307TWB
Zoro #
G1515545
UPC #
-
Country of Origin
China
Dimensions
Hook Base Width
9-1/2"
Overall Length
9-1/2"
Details
Hook Item
Sandcast Bronze 3 Hooks with Rectangular Plate
Number of Hooks
3
Hook Finish
Tumbled White Bronze
Projection
2-1/2"
Includes
screws
Item
Tumbled White Bronze Hook,2307TWB
Description
Tumbled White Bronze Hook,2307TWB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.