
Tumbled White Bronze Pull, 2201TWB
Mfr # 2201TWB
Zoro # G1511178
product price: $24.99
/eaKey Features
Material
Bronze
Width
1-3/4" (44.45 mm)
Series/Collection
Brass Modern, Classic Brass, Sandcast Bronze, Wrought Steel
Series
Sliding Door Pull
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2201TWB
Zoro #
G1511178
UPC #
-
Country of Origin
China
Dimensions
Width
1-3/4" (44.45 mm)
Height (In.)
4 in.
Details
Material
Bronze
Series/Collection
Brass Modern, Classic Brass, Sandcast Bronze, Wrought Steel
Item
Tumbled White Bronze Pull,2201TWB
Series
Sliding Door Pull
Shape
Square
Description
Tumbled White Bronze Pull,2201TWB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.