
Unlacquered Brass Dummy 8050PUS3NL
Mfr # 8050PUS3NL
Zoro # G2320326
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Locket Handle Type
Providence
Lockset Function
Dummy Set
Required Door Thickness
1-3/8" to 1-3/4"
Series
Providence
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8050PUS3NL
Zoro #
G2320326
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8" to 1-3/4"
Width
2-3/4"
Height
2.75 in.
Details
Item
Unlacquered Brass Dummy,8050PUS3NL
Locket Handle Type
Providence
Lockset Function
Dummy Set
Series
Providence
Fire Rated
No
Application
Brass Classic, Pre-Configured
Material
Brass
Description
Item Unlacquered Brass Dummy,8050PUS3NL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.