Unlacquered Brass Handleset F133551PUS3NLLH212

  • Mfr # F133551PUS3NLLH212

  • Zoro # G8067703


product price:  $878.99
/ea
Free Shipping & Returns

Key Features

Finish
Unlacquered Brass
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F133551PUS3NLLH212
Zoro #
G8067703
UPC #
-
Country of Origin
China

Details

Item
Unlacquered Brass Handleset,F133551PUS3N
Finish
Unlacquered Brass
Features
Single Cylinder
Style
Left Hand
Strike Type
Mortise
Lockset Handle Type
Knob
Product Type
Plate

Description

Unlacquered Brass Handleset,F133551PUS3N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.