Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unlacquered Brass Passage 8100NWUS3NL

  • Mfr # 8100NWUS3NL

  • Zoro # G3475685


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Passage
Lockset Handle Type
Norwich
Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Style
Knob
Backset
2-3/4" or 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100NWUS3NL
Zoro #
G3475685
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Height
2-3/4"
Width
2-3/4"

Details

Lockset Function
Passage
Lockset Handle Type
Norwich
Style
Knob
Item
Unlacquered Brass Passage 8100NWUS3NL
Backset
2-3/4" or 2-3/8"
Series
Norwich
Fire Rated
No
Material
Brass
Door Handing
Left, Reversible, Right

Description

Item Unlacquered Brass Passage 8100NWUS3NL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.