Zoro Homepage

US10B Oil Rubbed Bronze Dummy 8521V

  • Mfr # 8521V US10B

  • Zoro # G4254286


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Dummy
Finish
Oil Rubbed Bronze
Lockset Handle Type
Knob
Function
Dummy Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8521V US10B
Zoro #
G4254286
UPC #
-
Country of Origin
China

Details

Item
US10B Oil Rubbed Bronze Dummy 8521V
Lockset Function
Dummy
Finish
Oil Rubbed Bronze
Lockset Handle Type
Knob
Function
Dummy Pair

Description

Item US10B Oil Rubbed Bronze Dummy 8521V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.