
Warwick Cabinet Pull with 3-1/2 in Center to Center Polished Chrome Finish
Mfr # 86704US26
Zoro # G208383834
product price: $19.35
/eaKey Features
Material
Brass
Length
4"
Width
0.5 in.
Projection
1.375 in.
Grip Style
Handle Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86704US26
Zoro #
G208383834
UPC #
-
Country of Origin
United States
Dimensions
Length
4"
Width
0.5 in.
Details
Material
Brass
Projection
1.375 in.
Grip Style
Handle Pulls
Includes
Installation Hardware
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.