
Warwick Cabinet Pull with 4 in Center to Center Polished Nickel Lifetime Finish
Mfr # 86705US14
Zoro # G908383851
product price: $22.65
/eaKey Features
Material
Brass
Length
4.5 in.
Width
1/2"
Projection
1.375 in.
Grip Style
Handle Pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86705US14
Zoro #
G908383851
UPC #
-
Country of Origin
United States
Dimensions
Length
4.5 in.
Width
1/2"
Details
Material
Brass
Projection
1.375 in.
Grip Style
Handle Pulls
Includes
Installation Hardware
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.