Zoro Homepage

Warwick Cabinet Pull with 5 in Center to Center Satin Brass Finish

  • Mfr # 86706US4

  • Zoro # G608383793


product price: $24.19
/ea

Key Features

Material
Brass
Length
5-1/2"
Width
0.5 in.
Projection
1.375 in.
Grip Style
Handle Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86706US4
Zoro #
G608383793
UPC #
-
Country of Origin
United States

Dimensions

Length
5-1/2"
Width
0.5 in.

Details

Material
Brass
Projection
1.375 in.
Grip Style
Handle Pulls
Includes
Installation Hardware

Description

Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.