Zoro Homepage
This item is Discontinued.
Emuge Jobber Drill, 82mm, #12 Size, ALCR T37 TA2145240480

Jobber Drill, 82mm, #12 Size, ALCR T37 (Discontinued)

  • Mfr # TA2145240480
  • Zoro # G1667200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2145240480
Zoro #
G1667200
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#12
Shank Dia.
6 mm
Overall Length
82.00 mm
Flute Length
44.00 mm
Maximum Drilling Depth
44 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1890
Drill Bit Finish
AlCrN
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Coolant Through
Yes
Standards
DIN 6537 L / DIN6535 HA
Measurement System
Wire
Point type
Self-centering
Point Type
Self-centering

Description

Jobber Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1890, Wire, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.