Screw Machine Drill Bit, 11.35 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)
- Mfr # TA2045241135
- Zoro # G1666701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2045241135
Zoro #
G1666701
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
11.35 mm
Shank Dia.
12 mm
Overall Length
102.00 mm
Flute Length
55.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
11.35mm
Depth x Dia. Ratio
3xD
Details
Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4469
Drill Bit Finish
AlCrN
Cutting Direction
Right Hand
Standards
DIN 6537 K / DIN 6535 HA
Coolant Through
Yes
Point Type
Self-centering
Coolant Fed
Coolant Through
Description
Screw Machine Drill Bit, Drill Bit Size 11.35 mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4469
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.