Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)
- Mfr # TA2045240318
- Zoro # G9748505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2045240318
Zoro #
G9748505
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/8 in
Overall Length
62.00 mm
Flute Length
20.00 mm
Sizes Included
1/8"
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1250
Drill Bit Finish
AlCrN
Grade
K45F
Application
For Stainless Steel and Titanium Alloys
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.